Beli genset hyundai gasoline inverter generator hdg2800i di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hishiko Permanent Lifting MagnetDeskripsi:Use: It is for hanging carriage of any shape such as steel plate, section steel and round bar steel.Features- It use a neodymium magnet.- Simple lever operation. Power supply battery etc is unnecessary.atribut:
- Steel Plate Lifting Force: 1000 kgf
- Lifting Capability for Round Bar: 500 kgf
- Diameter of Round Bar: 100-300 mm
- Vertex Permanent Magnetic Lifter (Angkat Beban Magnet Permanen)Deskripsi:VERTEX Permanent Magnetic lifter (ON/OFF Type). - Convenient and efficiency for makes more profit. - Light weight Less dimension Lower price. - Safety coefficient 3.5 times. Applications : Suitable for move plate steel, block steel and round steel, such as machine parts, press molds, plastic molds and iron material, etc. Load of Holding Power. The load of holding power will changes depending on the thickness, attractive face roughness and quality of material and clearance between the workpiece with magnet. Safety Coefficient x 3.3 times. The capacity of magnet indicated as 1/3.3 of holding power, it means the real holding power is 3.3 times of capacity. The large safety coefficient is consideration for ensuring the use in safety.
- KANETEC Permanent Magnetic LIFMA (RU)Deskripsi:-A permanent magnet type that does not require a power supply. A strong magnetic force will be exhibited semi-permanently.-A cam system has been employed for easy operation of attachment/detachment.-For transporting materials such as black steel plates and flat metal products and for lifting and transporting semi-finished goods having a flat surface such as mechanical components, pressed items, molds for plastic molding.
- TRUSCO Magnet NeodymiumDeskripsi:- It is a neodymium magnet with the strongest magnetic field in the magnet.- As a sensor or motor part.atribut:
- Thickness (mm): 6.0
- Adsorption Ability (N): 53.90
- Hole Diameter (mm): 7.0
- Surface Magnetic Flux Density (T): 0.36
- Outer Diameter d (mm): 18.0
- KANETEC Hand Lifma [[RU]]Deskripsi:-The magnetic force can be switched ON/OFF with the operation of a lever.-The T-shaped handle is sturdy and fixed which enables stable transportation of work.-For taking out steel materials, steel plates and easy transportation of metal frames, raw materials, press mold, semi-finished products, etc.atribut:
- Dimensions: 60x120x52mm
- Adhesion Strength: 350N (dragged sideways), 1500N (lifted up)
- Purpose of Use: For taking out steel materials, steel plates and easy transportation of metal frames, raw materials, press mold, semi-finished products, etc.
- KANETEC Small Type Electro Magnetic LIFMA (RU)Deskripsi:-Attachment/detachment operations can be electrically controlled remotely.-Equipped with a powerful electromagnet despite being compact.-For transporting steel members in warehouses and working sites, lifting/lowering work onto or off from machining tools, or for use as an electromagnetic adsorption tool as the lifting portion of a crane or hoist.atribut:
- Rated Voltage: DC180V
- Cable Length: 2m
- KANETEC Magnetic V-Type HolderDeskripsi:-The handle can be both fixed and removed.-Supports super grade precision finishing.-Drip-proof and oil resistant construction.-For holding tools when round bar scribing, measurement work, grinding/drilling of irregular shapes and tapping machining.atribut:
- Purpose of Use: For holding tools when round bar scribing, measurement work, grinding/drilling of irregular shapes and tapping machining.
- TRUSCO Ferrite Magnet with Round Hole (Magnet Ferit)Deskripsi:Trusco memiliki range produk Ferrite Magnet yang lengkap dengan ukuran ketebalan 2 - 4 mm, digunakan untuk perakitan speaker, headphone dan motoratribut:
- Purpose of Use: As a speaker, a headphone or motor parts.
- KENTA Permanent Magnetic Lifter (Angkat Beban Magnet)Deskripsi:The permanent magnetic Lifter can be used in variety industries for the transportation and Lifting of steel, engine parts, semi manufactured goods and molds, due to its magnetic surface of Lifted goods.The magnetic Lifter’s highest pulling force is 3.5times greater than the rated Lifting capability.Light weight: ranging from 10-125kgs.Safe: No electricity is needed to operate the magnetic Lifter, once operated there is less than 1% residual manetism.The simple switch and safety button design allows for one handed operation.Larger sizes available, output up to 6000kgs.How to determing the right type or magnetic Lifter for your application. The capacity of the Lifting magnetic is determinded by the thickness and surface quality of the component.Before operation it is necessary to find out the percentage or the steel thickness or the component and capacity curve.atribut:
- Operating Temperature (°C): <80
- TRUSCO Neodymium magnet roundDeskripsi:It is a neodymium magnet with the strongest magnetic field in the magnet. As a sensor or motor part.atribut:
- Thickness (mm): 5.0
- Adsorption Ability (N): 7.40
- Surface Magnetic Flux Density (T): 0.35
- Outer Diameter d (mm): 6.0
- KANETEC Dudukan Magnet Permanen (Kaki Magnet Permanen)atribut:
- Dimensions (mm): 180x320x284
- Lifting Capacity (kg): Steel sheet: 1000. Round Steel: 600
- Mass (kg): 80
- TRUSCO Number: 452-8000
- KANETEC Magnetic V Block (Penahan Benda Kerja V Magnet)Deskripsi:- The handle can be both fixed and removed.- V groove mechanism that can hold both curved surface and flat surface.- Supports super grade precision finishing.- Drip-proof and oil resistant construction.- For holding tools for precision work such as measurement, drilling and scribing.atribut:
- Purpose of Use: For holding tools for precision work such as measurement, drilling and scribing.
- TRUSCO Magnetic HolderDeskripsi:Do not screw in to deep. Too deep threadening may make magnet fall out.atribut:
- Adsorption Ability (N): 139
- Magnet Dimension (mm): 15
- Magnet Height (mm): 5
- Height (mm): 10
- Material: Magnet: Neodymium Magnet, Cap: Steel, Surface Treatment: Nickel Plated (Case)
- Maximum Temperature (°C): 80
- Mounting Screw: 4.5 Depth M5 x 0.8
- Outside Diameter (mm): 20
- Purpose of Use: For embedding in jig and tool and various adsorption purposes.
- KANETEC Small Type Electromagnetic Lifma (Rectifier Built-in Type)atribut:
- Power Cord Length: 5m
- Rated Voltage: Single phase AC200V
- KANETEC Magnetic Holder BaseDeskripsi:-Can be widely used as a switchable magnet holder base capable of ON/OFF magnet.-A jig can be attached using threaded hole.-Despite the compact size, demonstrates strong magnetic force.-MB-PRW type is waterproof.atribut:
- Adhesion Strength: 1300N
- Dimensions: 50x117.0x55mm
- Mounting Screw Hole Dimension: M10x1.25
- KANETEC Table Type Demagnetizeratribut:
- Power Cord Length: 2m
Daftar Harga genset hyundai gasoline inverter generator hdg2800i Terbaru October 2026
| ULTRA Hoist Permanent Magnetic Lifter | Rp12.999.900 |
| Hishiko Permanent Lifting Magnet | Rp96.999.900 |
| Vertex Permanent Magnetic Lifter (Angkat Beban Magnet Permanen) | Rp10.999.900 |
| KANETEC Permanent Magnetic LIFMA (RU) | Rp16.999.900 |
| TRUSCO Magnet Neodymium | Rp249.900 |
| KANETEC Hand Lifma [[RU]] | Rp4.599.900 |
| KANETEC Small Type Electro Magnetic LIFMA (RU) | Rp9.999.900 |
| KANETEC Magnetic V-Type Holder | Rp3.699.900 |
| TRUSCO Ferrite Magnet with Round Hole (Magnet Ferit) | Rp12.900 |
| KENTA Permanent Magnetic Lifter (Angkat Beban Magnet) | Rp23.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/oxP103459897-1.jpg)
/P102786943-1.jpg)

![KANETEC Hand Lifma [[RU]]](https://media.monotaro.id/mid01/small/Alat%20Ukur/Alat%20Ukur%20Lingkungan/Lain%20-%20lain/KANETEC%20Hand%20Lifma%20%5B%5BRU%5D%5D/P102753644-2.jpg)
/P102801914-1.jpg)

/P102008652-1.jpg)
/7bP106011263-1.jpg)

/aqP103616386-1.jpg)
/msP102753820-3.jpg)

/jdP105275697-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)